(Pre-) Assembling of individual components or final assembled products.
(Pre-) Assembling
(Pre-) Assembling of individual components or final assembled products.
We supply you with custom pre-picked components or fully assembled products and fasteners which can optimize your workflows and shorten installation times to a minimum. Deliveries are not only made just in time, but also just in the right place. This saves you valuable working time and allows you to concentrate on the essentials with your teams.
Pre-assembled and fully assembled products
Pre-picked made-to-order fasteners for suspension systems
Technically sound installations
Special heavy-duty fastening systems
Assembly of HVAC installation modules
HCP 6000+ HIGH CORROSION PROTECTION
Surface coatings that meet the highest standards
Under our WÜRTH - HCP 6000+ brand, we offer you optimum corrosion protection for your applications. HCP 6000+ exceeds the requirements of corrosion category C5 High according to DIN EN ISO 12944. When selecting the right corrosion protection, you have to consider the environmental conditions such as humidity, temperature, air contamination (sulfur & chlorides) as well as salt load. The service life of the components making up the structure to be protected play a role in the selection of an appropriate system. What is behind this high-performance HCP coating? HCP is a modified cathodic dip coating (CDC), which is applied in a special three-layer structure consisting of an adhesive primer, a water-soluble epoxy resin coating, which is created by applying a direct current and then curing the component. After this, the electrostatically charged powder coating is sprayed on, and melted and fused into a uniform coating in a curing oven at 180°C. A wide range of RAL colors is available. With this corrosion protection, fastening systems on steel can meet the load criteria of DIN EN ISO 12944 in the highest corrosion category C5-I or C5 M/CX. The exposure to neutral salt spray (according to ISO 9227) meets the H = High criteria and exceeds the minimum requirement of 1,440 hours. Our system WÜRTH - HCP 6000+ has lasted more than 6,000 hours in the salt spray test.
The benefits of the HCP system include:
Complete and uniform coating even around cavities, corners and edges
Resistant to acids, alkaline solutions, oils and fuels
Homogeneous and smooth surface
Low-pollutant coating process and environmentally friendly (solvent-free) coating system
Scratch- and impact-resistant
The coating’s excellent adhesion to the steel substrate prevents rust from forming under the coating after minor scratches
Examples of pre-assembled components
The cut-to-length W-SL heavy-duty railscome with a consignment note and are pre-assembled for the special construction phase.
Cut-to-length W-SL heavy-duty rails and pre-picked small parts are palletized for a specific construction phase, including all accompanying documents.
The cut-to-length rails of the Varifix rail mounting system, including accompanying documents, are labelled according to their construction phase.
A prefabricated component of the W-SL heavy-duty system consisting of cut-to-length heavy-duty rails, connecting plates, bolts, nuts, washers and a consignment note for the correct installation location.
Prefabricated components of the Varifix quick mounting system consisting of cut mounting rails, pipe clamps, threaded rods, nuts, washers and a consignment note for the correct installation location as well as a final installation drawing.
Fully assembled product groups in a warehouse, consisting of cut-to-length rails, brackets, pipe clamps, pushing slides, bolts and nuts. Installed by a Würth assembly team.
Adolf Würth GmbH & Co. KG collects and processes the personal data specified in the form in order to process the desired request for you. Please note the marked obligatory fields in the form. The legal basis for the processing of mandatory data is Article 6 para. 1 lit. b DSGVO, implementation of a pre-contractual measure. The processing of your voluntarily provided data is carried out based on Art. 6 para. 1 lit. f DSGVO. Thereafter, processing is permitted for the protection of our legitimate interests. Our legitimate interest is to be in contact with you, our customers, to improve our quality of advice and to be able to contact you more easily in case of possible queries. The collected data will be stored by us only as long as necessary for processing your inquiry as well as for getting in contact with you. After that, they will be deleted.
Additional data protection information, in particular regarding your rights of information, correction, deletion, limitation of processing, objection and complaint, can be found in our privacy policy.