Frame fixing systems

Typical mountings in this area include substructures for façades, façade claddings, wooden or steel ceiling and roof substructures, metal brackets, and cladding. Our frame anchors are ideally suited to use in concrete and in masonry.

Top products for frame fixing

wur8_319_final_ii
Plastic frame anchor W-UR 8

The all-rounder — approved for over 50 different surfaces.

 

 

The W-UR 8 is the most versatile plastic frame anchor from Würth. Approved for multiple attachment in over 50 different surfaces — 8 of which with variable setting depth — the W-UR 8 stands out across the entire line.

 

 

Optimal solution for numerous fastening situations

  • Approved for the multiple attachment of non-load-bearing systems in cracked concrete and masonry.
  • Four different head shapes — including with connecting thread for pipe clamps
  • Suitable for indoor and outdoor use — screw available in galvanised steel and A4 stainless steel
  • A number of different anchor dimensions are available

Also ensures high load-bearing capacities

Thanks to geometrically optimised teeth that spread in four directions and claw into the anchoring surface.

 

Twist lock

Prevents turning of the wall plug body; this also makes spinning practically impossible.

 

Very low installation effort

  • User-friendly and fast assembly due to low insertion torque and pre-mounted screw
  • Immediate load-bearing capacity — no waiting
  • Suitable for time-saving push-through installation

Made of high-quality, durable plastic

  • No breaks imposed by frosty conditions — can be used at temperatures as low as -40°C
  • Fire resistance test available

Approved and tested

  • ETA-08/0190: Multiple attachment of non-load-bearing systems for anchoring in concrete and masonry
  • Fire resistance test

 

 

Applications

Suitable for attaching:

 

  • Façade substructures
  • Ceiling substructures
  • Roof substructures
  • Wooden beams and wooden slats
  • Metal rails and brackets
  • Wall-mounted cabinets, shelves, etc.

 

Unsuitable applications

  • Individual attachment
  • Cotter-pin installation
  • In highly corrosive atmospheres (containing chlorine, exposed to salt and exhaust)
wur10_319_final_ii
Plastic frame anchor W-UR 10

The versatile option for extremely high load-bearing capacities with particular advantages in aerated concrete.

 

 

As a strong universal frame anchor made of high-quality plastic, the W-UR 10 is ideal for secure mounting of façade, ceiling or roof substructures.

 

 

The perfect solution for many fastening situations

  • Suitable for indoor and outdoor use — screw available in galvanised steel and A4 stainless steel.
  • Approved for multiple attachment of non-load-bearing systems in cracked/non-cracked concrete and masonry.
  • A number of different anchor dimensions are available

Also ensures high load-bearing capacities

Thanks to geometrically optimised teeth that spread in four directions and claw into the anchoring surface.

 

Twist lock

Prevents turning of the wall plug body; this also makes spinning practically impossible.

 

Easy mounting

  • User-friendly and fast assembly due to low insertion torque and pre-mounted screw
  • Suitable for time-saving push-through installation

Made of high-quality, durable plastic

  • No breaks imposed by frosty conditions — can be used at temperatures as low as -20°C
  • Fire resistance test available

Approved and tested

  • ETA-08/0190: Multiple attachment of non-load-bearing systems for anchoring in concrete and masonry
  • Fire resistance test

 

 

Applications

Suitable for attaching:

 

  • Façade substructures
  • Ceiling substructures
  • Roof substructures
  • Wooden beams and wooden slats
  • Metal rails
  • Pipes, cable ducts
  • Tall cupboards, shelves, heavy furniture, etc.

 

Unsuitable applications

  • Individual attachment
  • Cotter-pin installation
  • Anchoring base narrower than 150 mm, as the max. setting depth is 70 mm
wur10_symcon_319_final_ii
SymCon® plastic frame anchor W-UR10

The latest generation of plastic frame anchors with extremely high load-bearing capacities in concrete.

 

 

NEW: With approval for individual attachment in cracked concrete!

The W-UR 10 SymCon belongs to the latest generation of plastic anchors and ensures extremely high load-bearing capacities in concrete up to 2.6 kN.

 

3 insertion depths in concrete

The first plastic frame anchor with 3 insertion depths in concrete and 2 insertion depths in masonry

(multiple attachment in each case).

 

Individual attachment: 1 insertion depth (70 mm) in cracked concrete.

 

Wide range of uses

  • Approved for masonry and concrete
  • Approved for a total of 18 different surfaces
  • For surfaces that are not covered by the approval, on-site pull-out tests can be performed.
  • Suitable for indoor and outdoor use — screw available in galvanised steel and A4 stainless steel.

Also ensures high load-bearing capacities

Thanks to geometrically optimised teeth that spread in four directions and claw into the anchoring surface.

 

Twist lock

Prevents turning of the wall plug body; this also makes spinning practically impossible.

 

Easy to install

  • User-friendly and fast assembly due to low insertion torque and pre-mounted screw
  • Suitable for time-saving push-through installation

With innovative SymCon screw (symmetrical cones)

  • Increased safety: Thread does not cut into the anchor plastic
  • Increased load distribution
  • Safe expansion

SymCon wall plug body made of high-quality, durable plastic

No breaks imposed by frosty conditions — can be used at temperatures as low as -40°C

 

Approved and tested

  • ETA-11/0309: Multiple attachment of non-load-bearing systems for anchoring in concrete and masonry
  • ABZ Z-21.2-2044: Individual attachment in cracked and non-cracked concrete
  • Fire resistance test

 

 

Applications

Suitable for attaching:

 

  • Façade substructures
  • Roof substructures
  • Wooden beams and wooden slats
  • Steel beams (concrete)
  • Parapets (concrete)
  • Railings
  • Brackets, metal rails
  • Pipes, cable ducts
  • Tall cupboards, shelves, furniture, etc.

 

Unsuitable applications

  • Cotter-pin installation
  • In highly corrosive atmospheres (containing chlorine, exposed to salt and exhaust)

Other products for frame fixing